Shop All Patio Heaters
Bromic Heating
BH0320005 Black Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 3400W
Mfr # 239BH325
Zoro # G411230598
product price: $3,828.99
/ea
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH325
- Zoro # G411230598
- Country of Origin China
- Category Patio Heaters
Description
The pinnacle of infrared electric heating this Bromic Heating BH0320005 Platinum Smart-Heat outdoor heater produces a comfortable radiant heat that allows you to extend the use of your outdoor seating area while maintaining an elegant style! Reminiscent of a sleek LCD screen this patio heater's ultra thin low-profile build is specially designed to provide efficient directional heating and seamless integration into decks patios and other outdoor areas. Its wind and weather resistant construction combine with a subtle brushed stainless steel finish to make this unit as versatile and reliable as it is aesthetically pleasing.**For operation as impressive as its form and style the heater features single switch activation. It's also built with smart control compatibility allowing you to adjust the heat when needed but not have to tend to its operation any more than necessary. Just set it forget it and enjoy the outdoors! Covering up to 108 sq. ft. the heat produced will keep an incredibly large area of guests employees or clientele warm and comfortable.**Plus the heater's minimal clearance requirements a variety of mounting options and the precise directional coverage that's achieved through the bracket's adjustability give you the incredible installation flexibility you demand.**Overall Dimensions:*Width: 50 1/4''*Depth: 7''*Height: 2 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Filter Cartridge - 4Hc-H (761394-10)
- SUPCO Liquid Line Dryer, 5/8" ODF, 30"cu. (LLD305S)
- AUBURN MANUFACTURING Fitting, Silicone Rubber Boot (E9-250)
- MITSUBISHI Thermostat, Remote Controller (MHK2)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W (BH0610004)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- BROMIC HEATING BH0320007 White Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 2300W (239BH327)
- BROMIC HEATING 3400W Platinum Smart-Heat Electric, Black (BR55349)
- BROMIC HEATING BH0610004 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 6000W (239BH614D)
- DETROIT RADIANT Patio Heater, Natural Gas, SS, 34,000 BtuH (DSCS-34N-SS)
- Bromic Heating Patio Heaters