Shop All Patio Heaters
Bromic Heating
BH0210004 Tungsten Smart-Heat 500 Series Propane Outdoor Patio Heater - 43000 BTU
Mfr # 239BH214
Zoro # G111230799
product price: $2,858.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,858.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH214
- Zoro # G111230799
- Country of Origin China
- Category Patio Heaters
Description
Extend the use of your outdoor seating by keeping your customers warm with the Bromic Heating BH0210004 Tungsten Smart-Heat 500 series wall mount gas outdoor heater! This gas patio heater packs 43000 BTUs of heating power to ensure your customers stay warm while enjoying your deck or patio.**For excellent heating potential this unit has five built-in burners set off by a patented direct ignition system to guarantee reliably use and heat up to 200 sq. ft. at a time. This unit also comes with the proper mounting hardware so it can be easily installed anywhere with the proper 8' clearance. The front grating prevents operators and customers from accidentally touching the burners directly and thanks to its brushed stainless steel exterior this heater is sure to last your business a long time. Comes with a 1/2'' NPT female LP gas connection.**Overall Dimensions:*Width: 25 7/16''*Depth: 14 1/16''*Height: 14 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Wall Fan VS w/Shutters&Spd Ctrl 16EPR16 (CF57701)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- PORTACOOL Motor Support (MNTR0001K)
- CARRIER EZ-Flex, Expandable Filter, 20 x 25 (EXPXXFIL0020)
- BROMIC HEATING BH0320007 White Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 2300W (239BH327)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- BROMIC HEATING 3400W Platinum Smart-Heat Electric, Black (BR55349)
- BROMIC HEATING BH0610004 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 6000W (239BH614D)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- Bromic Heating Patio Heaters