Shop All Patio Heaters
Bromic Heating
BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU
Mfr # 239BH213
Zoro # G411230819
Free Shipping & Returns
$2,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bromic Heating
- MFR # 239BH213
- Zoro # G411230819
- Country of Origin China
- Category Patio Heaters
Description
Extend the use of your outdoor seating by keeping your customers warm with the Bromic Heating BH0210003 Tungsten Smart-Heat 500 series wall mount gas outdoor heater! This gas patio heater packs 43000 BTUs of heating power to ensure your customers stay warm while enjoying your deck or patio.**For excellent heating potential this unit has five built-in burners set off by a patented direct ignition system to guarantee reliably use and heat up to 200 sq. ft. at a time. This unit also comes with the proper mounting hardware so it can be easily installed anywhere with the proper 8' clearance. The front grating prevents operators and customers from accidentally touching the burners directly and thanks to its brushed stainless steel exterior this heater is sure to last your business a long time. Comes with a 1/2'' NPT female natural gas connection.**Overall Dimensions:*Width: 25 7/16''*Depth: 14 1/16''*Height: 14 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in. (4KCC5)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A677)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BROMIC HEATING BH0610003 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W (239BH613D)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Heater - 26000 BTU (239BH211)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- Bromic Heating Patio Heaters