Shop All Patio Heaters
Bromic Heating
BH0210002 Tungsten Smart-Heat 300 Series Propane Outdoor Patio Heater - 26000 BTU
Mfr # 239BH212
Zoro # G711230724
product price: $2,580.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,580.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH212
- Zoro # G711230724
- Country of Origin China
- Category Patio Heaters
Description
Extend the use of your outdoor seating by keeping your customers warm with the Bromic Heating BH0210002 Tungsten Smart-Heat 300 series wall mount gas outdoor heater! This gas patio heater packs 26000 BTUs of heating power to ensure your customers stay warm while enjoying your deck or patio.**For excellent heating potential this unit has three built-in burners set off by a patented direct ignition system to guarantee reliably use and heat up to 120 sq. ft. at a time. This unit also comes with the proper mounting hardware so it can be easily installed anywhere with the proper 8' clearance. The front grating prevents operators and customers from accidentally touching the burners directly and thanks to its brushed stainless steel exterior this heater is sure to last your business a long time. Comes with a 1/2'' NPT female LP gas connection.**Overall Dimensions:*Width: 19 5/16''*Depth: 14 1/16''*Height: 14 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B954)
- DAYTON Replacement Motor, Black (VEMCU6012060G)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-004-016)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- BROMIC HEATING 3400W Platinum Smart-Heat Electric, Black (BR55349)
- BROMIC HEATING BH0610004 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 6000W (239BH614D)
- BROMIC HEATING Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W (BH0610004)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- Bromic Heating Gas Heaters & Accessories