Shop All Patio Heaters
Bromic Heating
BH0110001 Platinum Smart-Heat 300 Series Natural Gas Outdoor Patio Heater - 23600 BTU
Mfr # 239BH111
Zoro # G311230957
product price: $3,337.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,337.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH111
- Zoro # G311230957
- Country of Origin China
- Category Patio Heaters
Description
Extend the use of your outdoor seating by keeping your customers warm with the Bromic Heating BH0110001 Platinum Smart-Heat 300 series wall mount gas outdoor heater! This gas patio heater packs 23600 BTUs of heating power to ensure your customers stay warm while enjoying your deck or patio.**For excellent heating potential this unit has three built-in ceramic burners that can heat an area of up to 120 sq. ft. at a time and its tinted ceramic surface reduces the harsh glare of the burners to a soft glow for a better presentation. The included mounting hardware makes it easy to install this heater anywhere with the proper 8' clearance and thanks to its brushed stainless steel exterior this heater is sure to last your business a long time. Comes with a 1/2'' NPT female natural gas connection.**Installed Dimensions:*Width: 22 1/16''*Depth: 15 9/16''*Height: 14 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Rb9/Orb9 Repair Kit (76750)
- ALL-FILTERS 20X20X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20202.8 6PK)
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- NOVATEK Air Scrubber Filter, MERV 17, 16x16x3 (F4701)
- BROMIC HEATING BH0610004 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 6000W (239BH614D)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- BROMIC HEATING BH0320007 White Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 2300W (239BH327)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- AURA Electric Infrared Heater, 3000, 208/240V AC, 1 Phase, 10,236 BtuH (CF30240B)
- Bromic Heating Gas Heaters & Accessories