Shop All Flushmount Lights
Bromi Design
Sunset 11.4in 1 Light Gold Ceiling Lamp Fixture
Mfr # B6340
Zoro # G311206471
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.4 in
- Width 11.4 in
- Lamp Type Flush mount
- Voltage 110V
- Height 11.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B6340
- Zoro # G311206471
- UPC # 649910067958
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.4 in |
Width | 11.4 in |
Height | 11.4 in |
Details
Lamp Type | Flush mount |
Voltage | 110V |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | Gold |
Item | Flush mount |
Fixture Housing Material | Metal |
Shade Material | Metal |
Style | Contemporary |
Number of Lights | 1 |
Description
Elevate your surroundings with our Contemporary Light Fixture, a beacon of modern design and illumination. Crafted with sleek lines, this fixture not only brightens your space but also adds a touch of sophistication. Redefine ambiance and showcase your style with the perfect blend of form and function in our Contemporary Light Fixture.
- •Versatile Placement for Various Rooms
- •Sleek Modern Design
- •Gold Finish
- •Low Profile Construction
- •Dimmable options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Red (NEB-POC-0002)
- PORTWEST Tactical Torch (PA54)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- A E S INDUSTRIES PIANO WIRE 1/4LB (AD356)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- Bromi Design Flushmount Lights