Shop All Flushmount Lights
Bromi Design
Riley6 Light FlushMount Ceiling Fixture in Black
Mfr # B6807
Zoro # G811206483
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Flush Mount
- Voltage 110V
- Watts 60 Watt/ LED 9W
- Dimmable Yes
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B6807
- Zoro # G811206483
- UPC # 649910067880
- Country of Origin China
- Category Flushmount Lights
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | Black |
Item | Flush Mount |
Fixture Housing Material | Metal |
Shade Material | Metal |
Number of Lights | 6 |
Style | Contemporary |
Description
Elevate your surroundings with our Contemporary Light Fixture, a beacon of modern design and illumination. Crafted with sleek lines, this fixture not only brightens your space but also adds a touch of sophistication. Redefine ambiance and showcase your style with the perfect blend of form and function in our Contemporary Light Fixture.
- •ETL Certified
- •Sleek Modern Design
- •LED Bulb Compatible
- •Low Profile Construction
- •Dimmable options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- ILC Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp (31-33-60 BAUSCH & LOMB)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- Bromi Design Flushmount Lights