Shop All Flushmount Lights
Bromi Design
Naomi Flush mount Black outside gold Inside
Mfr # B4107BBG
Zoro # G111206466
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.4 in
- Width 12.4 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B4107BBG
- Zoro # G111206466
- UPC # 649910067774
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12.4 in |
Width | 12.4 in |
Height | 12.4 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | Black/Gold |
Item | Flush Mount |
Includes | Mounting Brackets |
Fixture Housing Material | Metal, Fabric |
Number of Lights | 3 |
Shade Material | Metal, Fabric |
Style | Contemporary |
For Use With | Living Room, Kitchen. Bedroom Garage, Hallway |
Description
Illuminate your house with the awesome looking Bromi Design Naomi Flush Mount Ceiling Light. This Flush Mount Ceiling Light includes 3 x 60W 9 Watt LED incandescent bulbs sold separately in its glass cover. It is surrounded by a 15.75 fabric shade that will make it the center of attraction in your house
- •UL Listed
- •Modern Design
- •LED Compatible
- •15 Inch Shade Diameter
- •Multiple Room Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Well Light, DW15, B, Cast, Aluminum (DW15-B)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- Bromi Design Flushmount Lights