Shop All Flushmount Lights
Bromi Design
Naomi Flush mount Beige Outside White Inside
Mfr # B4107G
Zoro # G411206470
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75 in
- Width 15.75 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B4107G
- Zoro # G411206470
- UPC # 649910067767
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.75 in |
Width | 15.75 in |
Height | 15.75 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | White/Gold |
Item | Flush Mount |
Fixture Housing Material | Metal, Fabric |
Number of Lights | 3 |
Style | Contemporary |
Shade Material | Metal, Fabric |
Description
Elevate your surroundings with our Contemporary Light Fixture, a beacon of modern design and illumination. Crafted with sleek lines, this fixture not only brightens your space but also adds a touch of sophistication. Redefine ambiance and showcase your style with the perfect blend of form and function in our Contemporary Light Fixture.
- •Sleek Modern Design
- •LED Bulb Compatible
- •Low Profile Construction
- •Dimmable options
- •Multiple Room Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- WESTINGHOUSE DecorLite 40 W G25 Globe Incandescent Bulb E26 (Medium) White (03156)
- HANDY BRIGHT Work Light B/O Ylw/Blk (HB-MC12/4)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- WESTINGHOUSE Fixt Ceiling Flshmnt 1Lt (67208)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- Bromi Design Flushmount Lights