Shop All Flushmount Lights
Bromi Design
Naomi Flush mount Beige Outside White Inside
Mfr # B4107FB
Zoro # G811206490
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75 in
- Width 15.75 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B4107FB
- Zoro # G811206490
- UPC # 649910067767
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.75 in |
Width | 15.75 in |
Height | 15.75 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | Black |
Item | Flush Mount |
Fixture Housing Material | Metal, Fabric |
Style | Contemporary |
Shade Material | Metal, Fabric |
Number of Lights | 3 |
Description
Elevate your surroundings with our Contemporary Light Fixture, a beacon of modern design and illumination. Crafted with sleek lines, this fixture not only brightens your space but also adds a touch of sophistication. Redefine ambiance and showcase your style with the perfect blend of form and function in our Contemporary Light Fixture.
- •Sleek Modern Design
- •LED Bulb Compatible
- •Low Profile Construction
- •Dimmable options
- •Multiple Room Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (50K))
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- ILC Replacement for OSRAM SYLVANIA 58755 (58755 OSRAM SYLVANIA)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20837LEDD-BS/ACR)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- Bromi Design Flushmount Lights