Shop All Flushmount Lights
Bromi Design
Naomi Flush mount Beige Outside White Inside
Mfr # B4107BG
Zoro # G811206469
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75 in
- Width 15.75 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B4107BG
- Zoro # G811206469
- UPC # 649910067767
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.75 in |
Width | 15.75 in |
Height | 15.75 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | Beige/White |
Item | Flush Mount |
Fixture Housing Material | Metal, Fabric |
Shade Material | Metal, Fabric |
Style | Contemporary |
Number of Lights | 3 |
Description
Elevate your surroundings with our Contemporary Light Fixture, a beacon of modern design and illumination. Crafted with sleek lines, this fixture not only brightens your space but also adds a touch of sophistication. Redefine ambiance and showcase your style with the perfect blend of form and function in our Contemporary Light Fixture.
- •Sleek Modern Design
- •LED Bulb Compatible
- •Low Profile Construction
- •Dimmable options
- •Multiple Room Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED ANYWEAR Red Rechargeable Neck Light, Orange (NK15-OR)
- ILC Replacement for Osram Sylvania Fml27ex/n replacement light bulb lamp (FML27EX/N OSRAM SYLVANIA)
- ILC Replacement For Activtek Induct 2000 Light Bulb Lamp (INDUCT 2000)
- LEDLENSER Ledlenser H15R Core, 2500 Lumens (880502)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- Bromi Design Flushmount Lights