Shop All Flushmount Lights
Bromi Design
Marley Led Flush mount Ceiling Fixture in Black/ Gold
Mfr # B4108LBBG
Zoro # G911206475
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75 in
- Width 15.75 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B4108LBBG
- Zoro # G911206475
- UPC # 649910067897
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.75 in |
Width | 15.75 in |
Height | 15.75 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Lumens | 1350 |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | Black/Gold |
Item | Flush Mount |
Fixture Housing Material | Metal, Glass |
Shade Material | Metal, Glass |
Number of Lights | integrated LED |
Style | Contemporary |
Description
Elevate your surroundings with our Contemporary LED Light Fixture, a beacon of modern design and illumination. Crafted with sleek lines and energy-efficient LED technology, this fixture not only brightens your space but also adds a touch of sophistication. Redefine ambiance and showcase your style with the perfect blend of form and function in our Contemporary LED Light Fixture.
- •ETL Certified
- •Sleek Modern Design
- •Black/Gold Finish
- •Low Profile Construction
- •Dimmable options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Feit Electric, Led Bulb, Bpa19Dm/800/Gu24/Led (BPA19DM/800/GU24/LED)
- ILB GOLD Replacement For Esi, Es-2/1-Cfq-26-Unv-C (ES-2/1-CFQ-26-UNV-C)
- ILC Replacement for Damar 1191b replacement light bulb lamp (1191B DAMAR)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- Bromi Design Flushmount Lights