Shop All Flushmount Lights
Bromi Design
Lynch 10 in. 1-Light Black and Gold Flush Mount Ceiling Fixture
Mfr # B410610BBG
Zoro # G511206486
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.87 in
- Width 7.87 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B410610BBG
- Zoro # G511206486
- UPC # 649910067828
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.87 in |
Width | 7.87 in |
Height | 7.87 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 40 Watt/ LED 9W |
Dimmable | Yes |
Finish | Black/Gold |
Item | Flush Mount |
Fixture Housing Material | Metal, Glass |
Includes | Mounting Brackets |
Number of Lights | 1 |
For Use With | Living Room, Kitchen. Bedroom Garage, Hallway |
Shade Material | Metal, Glass |
Style | Contemporary |
Description
Illuminate your house with the awesome looking Bromi Design Lynch Flush Mount Ceiling Light. This Flush Mount Ceiling Light includes 1 x 60W incandescent bulbs sold separately in its glass cover. It is surrounded by a 10 metal shade that will make it the center of attraction in your house.
- •UL Listed
- •Modern Design
- •Black/Gold Finish
- •Contemporary Style
- •10 Inch Shade Diameter
- •Multiple Room Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Iopa-2p32-n (IOPA-2P32-N ADVANCE)
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H4405 (H4405)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- SIGMA ELECTRIC EXTERIOR LAMPHLDR GSKTS (14004)
- Bromi Design Flushmount Lights