Shop All Flushmount Lights
Bromi Design
Halton 8 Light Gold Flush mount Ceiling Fixture with Bulbs
Mfr # B6803G
Zoro # G011206474
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.5 in
- Width 19.5 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B6803G
- Zoro # G011206474
- UPC # 649910067910
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 19.5 in |
Width | 19.5 in |
Height | 4.75 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Dimmable | Yes |
Finish | Gold |
Item | Flush Mount |
Fixture Housing Material | Metal, Glass |
Includes | Mounting Brackets |
Shade Material | Metal, Glass |
Style | Contemporary |
For Use With | Living Room, Kitchen. Bedroom Garage, Hallway |
Number of Lights | 8 |
Description
The Halton 8 Light Linear Flush mount is a beautifully crafted fixture providing clean lines and a modern transitional design. Crafted with both industrial and modern influences, the Halton 8 light flush mount will provide the perfect aesthetic to any room design.
- •Industrial Design
- •UL Listed
- •Gold Trim
- •Industrial/Modern Design
- •LED Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V LIGHT BULB / LAMP)
- ILC Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp (100Q/CL-120V 1H PHILIPS)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- WESTINGHOUSE Fixture Jelly Jar 1Lt Bl (66885)
- Bromi Design Flushmount Lights