Shop All Flushmount Lights
Bromi Design
Halton 8 Light Black and Gold Flushmount Ceiling Fixture
Mfr # B6802BG
Zoro # G2529594
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.5 in
- Width 19.5 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bromi Design
- MFR # B6802BG
- Zoro # G2529594
- UPC # 644824629698
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 19.5 in |
Width | 19.5 in |
Height | 4.75 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Dimmable | Yes |
Finish | Black/Gold |
Item | Flush Mount |
For Use With | Living Room, Kitchen. Bedroom Garage, Hallway |
Includes | Mounting Brackets |
Fixture Housing Material | Metal, Glass |
Number of Lights | 8 |
Shade Material | Metal, Glass |
Style | Contemporary |
Description
The Halton 8 Light Linear Flush mount is a beautifully crafted fixture providing clean lines and a modern transitional design. Crafted with both industrial and modern influences, the Halton 8 light flush mount will provide the perfect aesthetic to any room design.
- •Industrial Design
- •UL Listed
- •Black/Gold Trim
- •Industrial/Modern Design
- •LED Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK GRY LED Track Light (LPL704RC)
- PERFORMANCE TOOL 4 Led Headlamp, W2374 (W2374)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- Bromi Design Flushmount Lights