Shop All Flushmount Lights
Bromi Design
Cedar 19.6in. 4-Light Matt Black Flush Mount Ceiling Fixture
Mfr # B6170
Zoro # G211206465
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.6 in
- Width 19.6 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 19.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B6170
- Zoro # G211206465
- UPC # 649910067927
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 19.6 in |
Width | 19.6 in |
Height | 19.6 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Lumens | 2000 |
Watts | 60 Watt/ LED 9W |
Dimmable | Yes |
Finish | Matte Black |
Item | Flush Mount |
Fixture Housing Material | Metal |
Style | Contemporary |
Shade Material | Metal |
Number of Lights | 4 |
Description
Illuminate your space with our cutting-edge LED Lighting Fan! This sleek and modern design seamlessly integrates energy-efficient LED lights, providing a perfect blend of functionality and style. Experience the refreshing breeze and brilliant illumination in one sophisticated package - redefine your space with our LED Lighting Fan.
- •Versatile Placement for Various Rooms
- •Sleek Modern Design
- •Matt Black Finish
- •Low Profile Construction
- •Dimmable options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO HIGH LUMEN 50' MULTI PURPOSE LIGHT (BYSL-866)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- ILC Replacement for Philips C70s62/rfl replacement light bulb lamp (C70S62/RFL PHILIPS)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- Bromi Design Flushmount Lights