Shop All Flushmount Lights
Bromi Design
Braxton 20 Inch Round White and Nickel Flush Mount
Mfr # B5301BN
Zoro # G111206480
product price: $115.19
/ea
Free Shipping & Returns
$115.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 20 in
- Watts 40W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B5301BN
- Zoro # G111206480
- UPC # 700686986772
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 20 in |
Width | 20 in |
Height | 20 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 40W |
Dimmable | Yes |
Finish | Brushed Nickel |
Item | Flush Mount |
Fixture Housing Material | Metal, Fabric, Glass |
Includes | Mounting Brackets |
Number of Lights | 3 |
Shade Material | Metal, Fabric, Glass |
For Use With | Living Room, Kitchen. Bedroom Garage, Hallway |
Style | Contemporary |
Description
The Braxton collection by Bromi Design inspires modern lines perfect for any location. The Braxton is finished in a white linen shade using the option trims of either black or nickel finish and closed at the bottom using a glass diffuser.
- •Round white textured linen shade
- •brushed nickel finish
- •Frosted glass diffuser at the bottom with metal parts for details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/927/FR/P/ND 4/1FB)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- WESTINGHOUSE Fixture Jelly Jar 1Lt Bl (66885)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- Bromi Design Flushmount Lights