Shop All Flushmount Lights
Bromi Design
Bowen 2 Light 17.99' Diameter Flush mount Mount Ceiling Fixture
Mfr # B6608
Zoro # G911206482
product price: $104.59
/ea
Free Shipping & Returns
$104.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17.13 in
- Width 17.13 in
- Lamp Type Flush Mount
- Voltage 110V
- Height 17.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromi Design
- MFR # B6608
- Zoro # G911206482
- UPC # 612789585250
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17.13 in |
Width | 17.13 in |
Height | 17.13 in |
Details
Lamp Type | Flush Mount |
Voltage | 110V |
Watts | 15w LED |
Dimmable | Yes |
Finish | Grain |
Item | Flush Mount |
Includes | Mounting Brackets |
Fixture Housing Material | Metal, fabric |
Shade Material | Metal, fabric |
Style | Contemporary |
Number of Lights | 2 |
For Use With | Living Room, Kitchen. Bedroom Garage, Hallway |
Description
This Bromi Design Collection Flush mount will Illuminate and enhance and illuminate you home in any setting. Using 2 x 15W LED incandescent bulbs sold separately this fixture will undoubtably be the center of attraction in your house. All Bromi Design Products are specially crafted for superior performance
- •ETL Listed
- •Modern Design
- •LED Bulb Compatible
- •Suitable for dry locations
- •Compatible with CFL, incandescent, LED bulbs
- •Includes all mounting hardware for quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 3500K (LXEM8-35LW-RFA-EDU)
- METALUX Ft Led Striplight, 4100 Lm, 40K, 0-10V, 4 (4SNLED-LD5-41SL-LW-UNV-L840-CD1-U)
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures (FIREENCL)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- Bromi Design Flushmount Lights