Shop All Knobs
Broilmaster
Broilmaster R3918 Knob with Burners-Main & Side Kit for SSG-36-1; T3 Series
Mfr # R3918
Zoro # G204061231
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broilmaster
- MFR # R3918
- Zoro # G204061231
- UPC # 5054424124885
- Country of Origin China
- Category Knobs
Description
Knobs are usually the first thing to go on any appliance. Many people just live with it or use a pair of pliers, but you don't have to rely on pliers to keep your Broil Master grill in working order if the knobs break or fall off. These replacement knobs for the main and side burners have the same sturdy construction, and they are easy to install. White labels stand out clearly on the black finish of the knobs, removing the guesswork that comes when there are no labels for temperature settings.
Features- Knob with Burners-Main & Side Kit for SSG-36-1, T3 Series
- Black finish with bold white labeling
- Simple installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-9/16" (80876)
- DRILL AMERICA 3/8"-60 HSS Single Flute Countersink (DEWSFC3/8-60)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- POLYBLEND POLYBLND PLUS 25LB CHRCL (PBPG6025)
- KIPP Knurled Knobs, internal thread, inch (K0247.01AE6)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1110)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- J.W. WINCO GN6335.4-TE-63-M12-35 Star Knob, Threaded Stud (6335.4-TE-63-M12-35)
- Broilmaster Knobs