Shop All Buffet Service
Broil King
Broil King MLB-CSLP4 Family Size 4-PAN Buffet Warming Cabinet
Mfr # MLB-CSLP4
Zoro # G304029131
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broil King
- MFR # MLB-CSLP4
- Zoro # G304029131
- UPC # 22107970239
- Country of Origin United States
- Category Buffet Service
Description
Family size stainless warming cabinets / buffet servers with large 27-5/8 inches x 14 inches stainless top warming surface. Two adjustable thermostats one per level with variable heat control - 155 to 200 degrees. Two safety signal lights one per level. Lower cabinet may be used as a plate or food warmer - holds up to 12 large plates. Clear sliding doors on lower level are removable . 120 volts / 600 watts / 5 amps / single phase. UL Safety & Sanitary. Unit: w: 28 inches x h: 14 inches x l: 15.25 inches. Carton: w: 34 inches x h: 13.75 inches x l: 16.25 inches. Buffet Models Only: Stainless chafing pans. Clear polycarbonate lids . Steam pan holder fits over top warming surface. Stainless top pan holder and pans are removable; use top level as warming tray. (4) 2.6 qt. Pans & (4) Polycarbonate Lids - 4.3 qt. chafing pans hold up to 40 four ounce servings each.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Probe, Ice Thickness For Manitowoc, MAN7627813 (44-1488)
- HOBART Bushing, Wash Arm (00-893044)
- STANDARD KEIL Waste Drain - 3"Sink Opening, Lever For - Part# 1705-1020-1000 (1705-1020-1000)
- GARLAND Burner 22-3/4 Steel (222079-1)
- BON CHEF Melamine Underliner For 9323 20 1/4" X 11 1/2" X 2 3/4" (9325BLACK)
- CADCO Sixth Size False Bottom for Steam Pan, Stainless Steel (CDT-6)
- THE DOME Dome Garnish Center (BD4023S)
- VOLLRATH Single Overshelf, 61 1/2 x 10 x 13 (38044)
- TABLECRAFT Decaf Buffet Sign, SS, Silver (B2)
- TABLECRAFT Picks, Medium Well Paddle, 3-1/2", PK100 (MEDWELL)
- TABLECRAFT Tray, Rectangular Display, 20" x 6" (M206)
- Broil King Buffet Service