Shop All Cooking Utensils
Broil King
Broil King COB-Q Quarter Size Oven Basket
Mfr # COB-Q
Zoro # G404024326
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broil King
- MFR # COB-Q
- Zoro # G404024326
- UPC # 22107052409
- Country of Origin United States
- Category Cooking Utensils
Description
Quarter Size Oven Basket allows the oven's heated air to circulate around the food you are cooking. This means no more soggy food! Because the air is able to circulate around your food, it will make sure all sides of the product are crispy, not just the top. Perfect for french fries, tater tots, meats or even pizza!
Feature:
Dimensions 12-7/8L x 9-1/2W x 1-1/2H.
Weight: (lbs) 2.
Size: Quarter Size.
Color: Silver.
Material: Stainless Steel.
Feature:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 12 oz PET Cold Cup, PK1000 (C-KC12)
- LOGO BRANDS Tennessee 20oz Flipside Powder Coat Tumbler (217-S20PT-34)
- HOBART Lockwasher (WL-012-08)
- CUISINART Stockpot W/Cover Stainless 6Qt (744-24)
- BROIL KING Broil King CAP-H Half Size Pizza Plate (CAP-H)
- RSVP INTERNATIONAL Canning Ladle (LAD-2)
- ALLPOINTS Scoop, Ice For Drink Cup Ss (8011071)
- YUKON GLORY Spatula-Tongs (YG-40066)
- RACHAEL RAY Tools & Gadgets Lazy CrushChop & Flexi Turner Scraping Spoon Set Red (47778)
- STARFRIT Heat-Resistant 9" Silicone Tongs (093290-006-0000)
- RSVP INTERNATIONAL Silicone Spatula, Medium, White (SP-2W)
- Broil King Cooking Utensils