Shop All Food Containers
Broil King
Broil King CAP-Q Quarter Size Pizza Plate
Mfr # CAP-Q
Zoro # G204024274
product price: $81.19
/ea
Free Shipping & Returns
$81.19
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
- Brand Broil King
- MFR # CAP-Q
- Zoro # G204024274
- UPC # 22107052300
- Country of Origin United States
- Category Food Containers
Description
Make your favorite oven-baked foods in a shorter amount of time with the Broil King Quarter Size Pizza Plate (CAP-Q). This heat plate expedites the baking process and evenly cooks your food from both the top and bottom. This is because it is manufactured from alloys which provide exponentially efficient heat storage. The Broil King Quarter Size Pizza Plate also boasts an impressive temperature stability and retention. In addition, it also features a non-stick baking surface, making it easy for get your goods while they're hot without having to try to maneuver them off the piping heat plate.
Non-Stick Surface:
Enjoy your items hot off the plate without having to figure out how to remove them.
Impressive Heat Retention:
The alloy-manufactured plate will nearly cut your baking time in half.
Bakes Evenly:
Even though cook time is reduced, your goods still get thoroughly baked.
Feature:
Broil King Quarter Size Pizza Plate.
Bakes and cooks top and bottom evenly.
Non-stick baking surface.
Helps to maintain a stable temperature in unit.
Easy to clean.
Weight: 4 lbs.
Dimensions: 0.2H x 13.5W x 10D inches.
Non-Stick Surface:
Impressive Heat Retention:
Bakes Evenly:
Feature:
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
- ACCUREX Motor, Mcm, F0412B2690 (302529)
- BEQUET GOURMET CARAMEL Bequet Celtic Sea Salt Caramel, PK of 196 (50005)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Lemonade (159016403)
- VICTORY Gasket, Door 23 1/8" X 57 1/2" (50879501)
- RSVP INTERNATIONAL Magnetic Clear Top Cans (KLAR-M2)
- RUBBERMAID Bucket 14 Qt, 12"Od, Red (261400RED)
- SOUTHERN CHAMPION Sheet Cake Boxes, 100PK (SCH 1025)
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt., White (FG350400WHT)
- THERMOS 10-Ounce FUNtainer Vacuum-Insulated Stainless Steel Food Jar (Purple) (F3100PU6)
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Brn (1537BR)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- Broil King Food Containers