Shop All Pilot and Ignitor Components
Broil King
Broil King 18677 Infrared Side Burner Kit, 9 mm, Stainless Steel
Mfr # 18677
Zoro # G804307616
Free Shipping & Returns
$304.99
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
- Brand Broil King
- MFR # 18677
- Zoro # G804307616
- UPC # 60162186776
- Country of Origin China
- Category Pilot and Ignitor Components
Description
Broil King®'s infrared side burner technology gives you the ability to sear and grill delicious foods quickly and efficiently. The high-powered 10,000 BTU infrared side burner is designed to generate up to a scorching hot 1700 deg F flame, it's like having the power of the sun at your side burner, to sear as only a Broil King® can. Integrated into the side shelf the Broil King® infrared side burner includes a professional-grade 8 mm stainless steel cooking grid with 115 sq-in of cooking space. Side burners are great for boiling a pot of corn, preparing side dishes, vegetables, sauces, stir fry, bacon and eggs too. It's a great addition to Broil King®'s legendary performance.
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
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 7 (SBS-6107 SB)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- ZORO SELECT Blower Assembly (97014819)
- HONEYWELL Honeywell Purge Timer ST7800A1062 for 7800 Series - 90 Seconds (ST7800A1062)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- TRANE Kit03033 Ignitor Kit (KIT03033)
- BASO C661Aha-1C Intermittent Pilot (C661AHA-1C)
- SUPCO Hot Surface Igniter Kit, LP/NG, 24V AC, 1 3/4 in L., Silicon Nitride (SSN24)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-230W)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- Broil King Pilot and Ignitor Components