Shop All Range Hoods
Broan
White-on-White Range Hood
Mfr # F403611
Zoro # G0942159
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Convertible Built-In
- Color White
- Duct Opening 3-1/4" x 10" or 7" dia.
- Height (In.) 6"
- Width (In.) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # F403611
- Zoro # G0942159
- UPC # 026715144648
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 36" |
Depth (In.) | 17-1/2" |
Width | 30" |
Depth | 17.5" |
Height | 6" |
Description
White-on-White Range Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake KT11521 Charleston Harbor & Approaches; SC Nautical Map Kitchen Towel (KT11521)
- KELLOGGS Kellogg's Corn Flakes Crumb 44lbs (6410021392)
- TRUE Track, V (, 33") (872506)
- WINCO 6 1/2 in Y Peeler (VP-300)
- BROAN Range Hoods (BUEZ330WW)
- BROAN Hood, Duct Free, 30 In, Stainless Steel (413004)
- BROAN Range Hoods (BUEZ121WW)
- BROAN White-on-White Range Hood (F402411)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- AIR KING Air King SP2436W Range Hood Backsplash, Steel, White, Powder-Coated (SP2436W)
- Broan Range Hoods