Shop All Range Hoods
Broan
White-on-White Range Hood
Mfr # 433011
Zoro # G0941197
original price:
$138.99
13% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Convertible
- Color White
- Duct Opening 3-1/4" x 10" or 7" dia.
- Height (In.) 6"
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 433011
- Zoro # G0941197
- UPC # 026715100569
- Country of Origin Mexico
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 30" |
Depth (In.) | 17-1/2" |
Height | 6" |
Width | 30" |
Depth | 17.5" |
Description
White-on-White Range Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Measuring Spoon - Color Handle, 5PK (CSPN-5)
- COUNTRY TIME Country Time Lemonade Beverage Mix 14 oz. Packets, PK15 (10043000013981)
- WINCO 7 in Aluminum Non-Stick Fry Pan (AFP-7NS)
- CECILWARE Thermostat W/ Dial Gs, 3/8 X 5-3/8, 30 (L099F)
- BROAN Stainless Steel Non-ducted Range Hood (412404)
- BROAN Hood, Duct Free, 24 In, White (412401)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- BROAN Range Hoods (BUEZ121WW)
- BROAN Range Hood, 30 In (413001)
- BROAN -Nutone Microtek 413 Series Non-Ducted Charcoal Range Hood Filter (41F)
- LAMBRO Range Hood Wall Vent Kit (377)
- Broan Range Hoods