Shop All Electric Wall Heaters
Broan
Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC
Mfr # 194
Zoro # G2330745
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Commercial/Industrial
- Watts 1125/2250, 1500/3000
- BtuH 5120/2560, 3840/5120
- Heater Voltage 208/240 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 194
- Zoro # G2330745
- UPC # 026715022656
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-1/4" |
Wall Opening Depth | 3-3/4" |
Grille Height | 20 1/4 in |
Housing Width | 14 1/4 in |
Housing Height | 18 in |
Manufacturers Warranty Length | 1 yr |
Wall Opening Height | 18" |
Housing Depth | 3 3/4 in |
Grille Width | 16 3/8 in |
Grille Depth | 1 1/4 in |
Minimum Mounting Height from Floor | 12 in |
Rough-In Dimensions - H x W x D | 18 in x 14-1/4 in x 3-3/4 in |
Rough-In Height | 18 in |
Rough-In Depth | 3 3/4 in |
Rough-In Width | 14 1/4 in |
Description
Recessed Electric Wall-Mount Heater, Commercial/Industrial, 1125/2250, 1500/3000 Watts, 5120/2560, 3840/5120 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color White, 5.41/10.81, 6.25/12.5 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 18 In., Mounting Type Recessed, 60 Hz, Grille Material 18 ga Steel, Grille Width 16 3/8 in, Grille Depth 1 1/4 in, Grille Height 20 1/4 in, Housing Width 14 1/4 in, Housing Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 7/16in- 5/8in ID tubes, 15/Pack (SGB-075)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, White (198)
- BROAN Electric Wall Heater, 1550 W, 120/240VAC, White (9815WH)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- BROAN Electric Wall Heater, 1000 W, 120/240VAC, White (9810WH)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- QMARK 240/277VAC, 3000/1500, 4000/2000W Electric Wall Heater, Bronze (AWH4407F)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower (RMC162W)
- Broan Heaters & Furnaces