Shop All Fan Control Switches
This Product is Discontinued
Broan
Wall Control, 120 V, White (Discontinued)
Mfr # 57W
Zoro # G2586613
This Product is Discontinued
Key Features
- Switch Color White
- Type Rotary, Adjustable
- Fits Single Gang Box
- Plate Color White
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # 57W
- Zoro # G2586613
- UPC # 026715038596
- Country of Origin Hong Kong
- Category Fan Control Switches
Dimensions
Width (In.) | 1 3/4 in |
Depth (In.) | 1 1/8 in |
Height (In.) | 4 in |
Details
Switch Color | White |
Type | Rotary, Adjustable |
Fits | Single Gang Box |
Plate Color | White |
Item | Speed Control |
Includes | Built-in Radio Noise Suppressor |
Agency Compliance | UL Listed |
Max. Amps | 3 |
For Use With | All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans |
Voltage | 120 |
Max. Wattage | 360 |
Description
Speed Control, Rotary, Adjustable, Voltage 120V, Max. Amps 3 A, Max. Wattage 360, Switch Color White, Plate Color White, Height (In.) 4 in, Width (In.) 1 3/4 in, Depth (In.) 1 1/8 in, Fits Single Gang Box, For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans, UL Listed, Includes Built-in Radio Noise Suppressor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.