Shop All Fan Control Switches
This Product is Discontinued
Broan
Wall Control, 120 V, Ivory (Discontinued)
Mfr # 72V
Zoro # G2994092
This Product is Discontinued
Key Features
- Fits Single Gang Box
- Switch Color Ivory
- Type Rotary, Adjustable
- For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans
- Plate Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 72V
- Zoro # G2994092
- UPC # 026715038558
- Country of Origin United States
- Category Fan Control Switches
Dimensions
Width (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Depth (In.) | 3 in |
Details
Fits | Single Gang Box |
Switch Color | Ivory |
Type | Rotary, Adjustable |
For Use With | All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans |
Plate Color | Ivory |
Agency Compliance | UL Listed |
Voltage | 120 |
Max. Amps | 6 |
Includes | Built-in Radio Noise Suppressor |
Max. Wattage | 720 |
Item | Speed Control |
Description
Speed Control, Rotary, Adjustable, Voltage 120V, Max. Amps 6 A, Max. Wattage 720, Switch Color Ivory, Plate Color Ivory, Height (In.) 4 1/2 in, Width (In.) 2 3/4 in, Depth (In.) 3 in, Fits Single Gang Box, For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans, UL Listed, Includes Built-in Radio Noise Suppressor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.