Shop All Fan Control Switches
This Product is Discontinued
Broan
Wall Control, 120 V, 6 Amp, White (Discontinued)
Mfr # 72W
Zoro # G3472551
This Product is Discontinued
Key Features
- Width (In.) 2 3/4 in
- Max. Amps 6
- Plate Color White
- For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans
- Type Rotary, Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 72W
- Zoro # G3472551
- UPC # 026715053759
- Country of Origin United States
- Category Fan Control Switches
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 3 in |
Height (In.) | 4 1/2 in |
Details
Max. Amps | 6 |
Plate Color | White |
For Use With | All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans |
Type | Rotary, Adjustable |
Fits | Single Gang Box |
Max. Wattage | 720 |
Item | Speed Control |
Includes | Built-in Radio Noise Suppressor |
Voltage | 120 |
Agency Compliance | UL Listed |
Switch Color | White |
Description
Speed Control, Rotary, Adjustable, Voltage 120V, Max. Amps 6 A, Max. Wattage 720, Switch Color White, Plate Color White, Height (In.) 4 1/2 in, Width (In.) 2 3/4 in, Depth (In.) 3 in, Fits Single Gang Box, For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans, UL Listed, Includes Built-in Radio Noise Suppressor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.