Shop All Vent Caps
This Product is Discontinued
Broan
Wall Cap (Discontinued)
Mfr # 642
Zoro # G1195065
This Product is Discontinued
Key Features
- Material Aluminum
- Inlet Diameter 4 in
- Overall Length 6 in
- Fits Duct Size (In.) 3 in, 4 in
- Flange Size (In.) 8" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Diameter | 4 in |
Overall Length | 6 in |
Fits Duct Size (In.) | 3 in, 4 in |
Flange Size (In.) | 8" x 8" |
Overall Width | 5 in |
For Nominal Duct Diameter | 3 in, 4 in |
For Duct Dimensions | 4 in Dia. |
Details
Item | Wall Cap |
Material | Aluminum |
For Use With | Range Hoods and Bath Ventilation Fans |
Includes | Built-In Backdraft Damper |
Color | Silver |
Application | Range Hoods and Bath Ventilation Fans |
Features | Maximize the Air and Sound Performance; Durability and Long Life |
Construction Material | Aluminum |
Duct Shape | Round |
Backdraft Damper Included | Yes |
Finish/Material | Aluminum |
Material of Cap/Hood | Aluminum |
Type of Cap/Hood | Wall Cap |
Product Type | Wall Cap |
Screen Included | No |
Shape | Round |
Description
Wall Cap, For Nominal Duct Diameter 3 in, 4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 4 in, Material Aluminum, Overall Length 6 in, Product Type Wall Cap, Finish Not Applicable, Color Silver, Shape Round, Overall Width 5 in, Screen Included No, Includes Built-In Backdraft Damper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.