Broan

Wall Cap (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Vent Caps

Key Features

  • Cap Height (In.) 13"
  • Cap Width (In.) 2-1/4"
  • Material Aluminum; Steel
  • Overall Length 13 in
  • Fits Duct Size (In.) 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Broan
  • MFR # 441
  • Zoro # G2911404
  • UPC #
    026715039081
  • Country of Origin United States
  • Category Vent Caps

Dimensions

Cap Height (In.) 13"
Cap Width (In.) 2-1/4"
Overall Length 13 in
Fits Duct Size (In.) 10 in
Flange Size (In.) 13" x 13"
Overall Width 2 1/4 in
For Nominal Duct Diameter 10 in
For Duct Dimensions 10 in Dia.

Description

Wall Cap Ventilation, For Nominal Duct Diameter 10 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Material Aluminum; Steel, Overall Length 13 in, Product Type Louvered Wall Cap, Material Thickness 24 ga, Color Silver, Shape Round, Overall Width 2 1/4 in, Screen Included Yes, Includes Collar with Bird Screen, Gravity Dampers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products