Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Ventilator, Kitchen (Discontinued)
Mfr # L500K
Zoro # G0459033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Residential Kitchen
- CFM @ 0.000-In. SP 506 cfm
- Discharge Height (In.) 4 1/2 in
- Voltage 120V AC
- Discharge Width (In.) 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # L500K
- Zoro # G0459033
- UPC # 026715125210
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Discharge Height (In.) | 4 1/2 in |
Discharge Width (In.) | 18 1/2 in |
Housing Height (In.) | 11 3/4 in |
Grille Width (In.) | 23 1/4 in |
Grille Length (In.) | 14 in |
Housing Length (In.) | 21 1/2 in |
Housing Width (In.) | 12 1/4 in |
Overall Width | 21 1/2 in |
Overall Height | 11 3/4 in |
Profile Height Family | High |
Grille Length | 14 in |
Duct HxW | 4 1/2 in x 18 1/2 in |
Inlet Height | 4 1/2 in |
Grille LxW | 14 in x 23 1/2 in |
Duct Height | 4 1/2 in |
Overall Depth | 12 1/4 in |
Overall HxWxD | 11 3/4 in x 21 1/2 in x 12 1/4 in |
Profile Width Family | Double-Wide |
Grille Width | 23 1/2 in |
Inlet Width | 18 1/2 in |
Duct Width | 18 1/2 in |
Description
Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Material Steel, Heater Without Heater, Includes Automatic Back-Draft Damper and Duct Connector, Permanently Lubricated Motor, Mounting Location Ceiling, Maximum Airflow 506 cfm, Exhaust Airflow @ 0.100 in SP 704 cfm, Exhaust Airflow @ 0.000 in SP 788 cfm, Maximum Noise Level 4.4 sones, Noise Level @ 0.100 in SP @ 5 ft 4.3 sones, Number of Speeds Variable, Overall Depth 12 1/4 in, Overall Height 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.