Shop All Residential Exhaust Fans
This Product is Discontinued
Broan
Ventilator, Kitchen (Discontinued)
Mfr # L300KMG
Zoro # G2215376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Residential Kitchen
- CFM @ 0.000-In. SP 286 cfm
- Discharge Dia. (In.) 8 in
- Voltage 120V AC
- Amps 2.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # L300KMG
- Zoro # G2215376
- UPC # 026715125197
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Discharge Dia. (In.) | 8 in |
Housing Width (In.) | 12 1/4 in |
Housing Height (In.) | 11 3/4 in |
Housing Length (In.) | 12 1/4 in |
Grille Width (In.) | 14 in |
Grille Length (In.) | 14 in |
Overall Width | 12 1/4 in |
Overall Height | 11 3/4 in |
Profile Height Family | High |
Duct Diameter | 8 in |
Grille LxW | 14 in x 14 in |
Profile Width Family | Single-Wide |
Overall Depth | 12 1/4 in |
Grille Width | 14 in |
Grille Length | 14 in |
Overall HxWxD | 11 3/4 in x 12 1/4 in x 12 1/4 in |
Description
Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Automatic Back-Draft Damper and Duct Connector, Permanently Lubricated Motor, Mounting Location Ceiling, Maximum Airflow 286 cfm, Exhaust Airflow @ 0.100 in SP 280 cfm, Exhaust Airflow @ 0.000 in SP 287 cfm, Maximum Noise Level 3.1 sones, Noise Level @ 0.100 in SP @ 5 ft 3.6 sones, Number of Speeds Variable, Overall Depth 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.