Shop All Energy Recovery Ventilators
Broan
Ventilation
Mfr # FIN-6MD
Zoro # G303927513
product price: $191.00
/ea
Free Shipping & Returns
$191.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Intake or Exhaust Applications
- Series FRESH IN
- Overall Length 7 3/4 in
- Frame Material Galvannealed Steel
- Overall Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # FIN-6MD
- Zoro # G303927513
- UPC # 026715267163
- Country of Origin Mexico
- Category Energy Recovery Ventilators
Dimensions
Overall Length | 7 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 10 5/8 in |
Manufacturer Warranty Length | 5 yr |
Duct Diameter | 6 in |
Outside Width (In.) | 10 5/8 in |
Intake Louver Outside Height | 7 3/4 in |
For Nominal Duct Diameter | 6 in |
Nominal Duct Height | 6 in |
Nominal Duct Width | 6 in |
Rough Opening Diameter | 6 in |
Rough Opening Length | 6 3/8 in |
Overall Diameter | 6 in |
Rough Opening Width | 10.6 in |
Flange Width | 2 in |
Description
7.75 In.L-H 10.7 In.W Squ Motrzd Vent Damper, For Nominal Duct Diameter 6 in, Damper Application Vent, Number of Panels 1, Overall Height 7 3/4 in, Overall Length 7 3/4 in, Rough Opening Shape Rectangular, For Duct Shape Round, Overall Width 10 5/8 in, Frame Material Thickness 24 ga, Blade Material Plastic, Maximum Air Pressure Not Applicable, Overall Diameter 6 in, Rough Opening Length 6 3/8 in, Rough Opening Width 10.6 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt. 208V 1000W (CP817)
- CLIMATE MASTER CXM Control Board (S17B0001N03)
- GLOBAL FINISHING SOLUTIONS 26x12-3/4" Powder Recovery Cartridge Filter (1011683)
- BROAN Ventilation (B150E75NT)
- BROAN Ventilation (B160E75RT)
- BROAN Ventilation (B130E65RS)
- BROAN Ventilation (B150H75NS)
- BROAN Ventilation (B160E65RS)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180B-HW)
- Broan Energy Recovery Ventilators