Shop All Energy Recovery Ventilators
Broan
Ventilation
Mfr # B160E65RT
Zoro # G903927586
product price: $1,177.00
/ea
Free Shipping & Returns
$1,177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type ECM
- Number of Speeds Variable
- Defrost Type Recirculation
- Overall Height 21 5/8 in
- Standards CSA C439, CSA F326, HVI 2100, Prop 65, ROHS 2015/863, UL 1812 Compliant, UL 94 HF-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # B160E65RT
- Zoro # G903927586
- UPC # 026715264698
- Country of Origin Canada
- Category Energy Recovery Ventilators
Dimensions
Overall Height | 21 5/8 in |
Overall Length | 16 1/8 in |
Overall Width | 21 1/8 in |
Manufacturer Warranty Length | 5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core) |
Port Opening Height | 21 1/2 in |
Port Opening Width | 21 in |
Duct Diameter | 9 in |
Description
Heat Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 163 W, Maximum Airflow @ 0.400 in SP 140 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 21 5/8 in, Overall Length 16 1/8 in, Overall Width 21 1/8 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Recirculation, Duct Diameter 9 in, Filters Included MERV-8, Frequency 60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Activated Carbon Filter Element (A-4000-633)
- DAYTON Replacement Isolator Kit (6366415)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 48" L (SEC99AB-48C)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 7070/9700 CFM (39UK53)
- BROAN Ventilation (B130E65RS)
- BROAN Ventilation (B150H75NS)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180B-HW)
- BROAN Ventilation (B160E65RS)
- BROAN Ventilation (B150E75NT)
- BROAN Ventilation (B160E75RT)
- VENTAMATIC Fresh Air Supply Fan, Floor Mount (QUF100X)
- Broan Energy Recovery Ventilators