Shop All Fan Control Switches
This Product is Discontinued
Broan
Variable Speed Control (Discontinued)
Mfr # 57V
Zoro # G1539842
This Product is Discontinued
Key Features
- Depth (In.) 1 1/8 in
- Height (In.) 4 in
- Voltage 120
- Type Rotary, Adjustable
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 57V
- Zoro # G1539842
- UPC # 026715038152
- Country of Origin Hong Kong
- Category Fan Control Switches
Dimensions
Depth (In.) | 1 1/8 in |
Height (In.) | 4 in |
Width (In.) | 1 3/4 in |
Details
Voltage | 120 |
Type | Rotary, Adjustable |
Agency Compliance | UL Listed |
Includes | Built-in Radio Noise Suppressor |
For Use With | All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans |
Max. Amps | 3 |
Fits | Single Gang Box |
Item | Speed Control |
Plate Color | Ivory |
Max. Wattage | 360 |
Switch Color | Ivory |
Description
Speed Control, Rotary, Adjustable, Voltage 120V, Max. Amps 3 A, Max. Wattage 360, Switch Color Ivory, Plate Color Ivory, Height (In.) 4 in, Width (In.) 1 3/4 in, Depth (In.) 1 1/8 in, Fits Single Gang Box, For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans, UL Listed, Includes Built-in Radio Noise Suppressor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.