Broan

Transition Duct (Discontinued)


This Product is Discontinued
Shop for all Flexible Ducts

Key Features

  • Flexible Duct Inside Dia. 12"
  • Material Steel
  • For Use With L1500L, L900, L900L, Mfr. No. L1500
  • Construction Material 30-gauge Galvanized Steel
  • Width (In.) 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Broan
  • MFR # T81212
  • Zoro # G2812494
  • UPC #
    026715131952
  • Country of Origin United States
  • Category Flexible Ducts

Dimensions

Flexible Duct Inside Dia. 12"
Width (In.) 12 in
Duct Size (In.) 8 x 12 to 12 Round
Depth (In.) 10 3/4 in
Height (In.) 8 in
Overall Width 12 in
Overall Height 8 in
For Nominal Duct Diameter 12 in
Overall Diameter 12 in
Overall Depth 10 3/4 in
Outlet Diameter 12 in

Description

Transition Duct, For Nominal Duct Diameter 12 in, Material Steel, Product Type Transition, Material Thickness 28 ga, Overall Width 12 in, Shape Cap, Outlet Diameter 12 in, Overall Diameter 12 in, Overall Depth 10 3/4 in, Overall Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products