Shop All Fan Control Switches
This Product is Discontinued
Broan
Timer, Wall, 120/240 V (Discontinued)
Mfr # 61W
Zoro # G0792084
This Product is Discontinued
Key Features
- Fits Single Gang Box Sized to NEC Requirements
- Timing Range 0 to 15 Minutes
- Type Adjustable
- Max. Amps 20/10
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 61W
- Zoro # G0792084
- UPC # 026715038695
- Country of Origin China
- Category Fan Control Switches
Details
Fits | Single Gang Box Sized to NEC Requirements |
Timing Range | 0 to 15 Minutes |
Type | Adjustable |
Max. Amps | 20/10 |
Item | Timer |
Agency Compliance | UL Listed |
Plate Color | White |
Switch Color | White |
Voltage | 120/240 |
Description
Timer, Plate Color White, Switch Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.