Shop All Fan Control Switches
This Product is Discontinued
Broan
Timer, Mechanical, 120/240 V, Ivory (Discontinued)
Mfr # 63V
Zoro # G0628257
This Product is Discontinued
Key Features
- Timing Range 0 to 60 Minutes
- Type Mechanical, w/ On/Off Switch
- Agency Compliance UL Listed
- Fits Double Gang Box Sized to NEC Requirements
- Switch Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 63V
- Zoro # G0628257
- UPC # 026715038299
- Country of Origin China
- Category Fan Control Switches
Details
Timing Range | 0 to 60 Minutes |
Type | Mechanical, w/ On/Off Switch |
Item | Timer |
Agency Compliance | UL Listed |
Fits | Double Gang Box Sized to NEC Requirements |
Switch Color | Ivory |
Voltage | 120/240 |
Max. Amps | 20/10 |
Includes | Continuous ON Position |
Plate Color | Ivory |
Description
Timer, Plate Color Ivory, Switch Color Ivory, Includes Continuous ON Position
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.