Shop All Fan Parts
Broan
Thermostat
Mfr # 99030144
Zoro # G5400997
original price:
$52.25
10% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: 350BK
- For Use With Mfr. Model Number 350BK
- Fits Brand Broan
- Compatible System Type Gable-Mount Powered Attic Ventilator
- Thermostat Type Adjustable Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Mfr. Model Number: 350BK |
For Use With Mfr. Model Number | 350BK |
Fits Brand | Broan |
Item | Thermostat |
Compatible System Type | Gable-Mount Powered Attic Ventilator |
Thermostat Type | Adjustable Thermostat |
Description
Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Channel Circuit Board Adapter (TP-390)
- COMBUSTION RESEARCH CORPORATION Omega II® Natural Gas Infrared U Tube Heater, 80' Tube Length, 200000 BTU (0945.40NG.U)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- MANITOWOC Vinyl Tube, 0.63 ID x 14.25" (000001382)
- BROAN Fan Blade (99020187)
- BROAN Fan Assembly (97012030)
- BROAN Oval Phillips Screw 10-18 x 1-1/4 In (99150528)
- BROAN Knob (99360135)
- BROAN Grill with Knob, 10 In (97011851)
- BROAN Motor (99080517)
- DAYTON Replacement Wheel (6366461)
- Broan Fan Parts