Shop All Wall Switches
This Product is Discontinued
Broan
Switch, Wall (Discontinued)
Mfr # 66V
Zoro # G1364002
This Product is Discontinued
Key Features
- Plate Color Ivory
- Max. Amps 20
- Voltage 120
- Switch Color Ivory
- Type Rocker, 3-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 66V
- Zoro # G1364002
- UPC # 026715038367
- Country of Origin Mexico
- Category Wall Switches
Details
Item | Switch |
Plate Color | Ivory |
Max. Amps | 20 |
Voltage | 120 |
Switch Color | Ivory |
Type | Rocker, 3-Function |
Agency Compliance | UL Listed |
Fits | Single Gang Box Sized to NEC Requirements |
Description
Switch, Plate Color Ivory, Switch Color Ivory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.