Shop All Fan Control Switches
This Product is Discontinued
Broan
Switch, Time Delay (Discontinued)
Mfr # 64V
Zoro # G1640667
This Product is Discontinued
Key Features
- Voltage 120
- Timing Range 5 to 60 Minutes
- Fits Single Gang Box Sized to NEC Requirements
- Agency Compliance UL Listed
- Max. Amps 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # 64V
- Zoro # G1640667
- UPC # 026715049868
- Country of Origin China
- Category Fan Control Switches
Details
Voltage | 120 |
Timing Range | 5 to 60 Minutes |
Fits | Single Gang Box Sized to NEC Requirements |
Agency Compliance | UL Listed |
Item | Switch |
Max. Amps | 8 |
Plate Color | Ivory |
Type | Time Delay |
Switch Color | Ivory |
Description
Switch, Plate Color Ivory, Switch Color Ivory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.