Shop All Fan Control Switches
This Product is Discontinued
Broan
Switch, Three Function, Rocker, 120 V (Discontinued)
Mfr # 66W
Zoro # G3457167
This Product is Discontinued
Key Features
- Plate Color White
- Type Rocker, 3-Function
- Includes 15 Amp Rocker Switches (20 Amps Total) for Light, 3 Independent 120 Volt, Night-light and Fan
- Switch Color White
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 66W
- Zoro # G3457167
- UPC # 026715038770
- Country of Origin Mexico
- Category Fan Control Switches
Details
Plate Color | White |
Type | Rocker, 3-Function |
Item | Switch |
Includes | 15 Amp Rocker Switches (20 Amps Total) for Light, 3 Independent 120 Volt, Night-light and Fan |
Switch Color | White |
Agency Compliance | UL Listed |
Max. Amps | 20 |
Fits | Single Gang Box Sized to NEC Requirements |
Voltage | 120 |
Description
Switch, Plate Color White, Switch Color White, Includes 15 Amp Rocker Switches (20 Amps Total) for Light, 3 Independent 120 Volt, Night-light and Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.