Shop All Energy Recovery Ventilators
Broan
Supply Fan, 0.7A, Electrical
Mfr # FIN-180P
Zoro # G403927550
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type ECM
- Phase 1
- Housing Material Galvannealed Steel
- Green Certification or Other Recognition ENERGY STAR(R) Certified
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # FIN-180P
- Zoro # G403927550
- UPC # 026715255573
- Country of Origin Mexico
- Category Energy Recovery Ventilators
Dimensions
Manufacturer Warranty Length | 5 yr (Parts) |
Overall Width | 10 1/4 in |
Overall Height | 10 in |
Overall Length | 14 3/4 in |
Overall Depth | 14 3/4 in |
Duct Height | 6 in |
Duct Diameter | 6 in |
Duct Width | 6 in |
Overall Dimensions H x W x D | 10 in x 10 1/4 in 14 3/4 in |
Duct H x W | 6 in x 6 in |
Description
Supply fan, Fan, Fresh air, Fresh in, Ventilator, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Height 6 in, Duct Width 6 in, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 180 cfm, Exhaust Airflow @ 0.200 in SP 180 cfm, Exhaust Airflow @ 0.250 in SP 180 cfm, Exhaust Airflow @ 0.400 in SP 170 cfm, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 5 W
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9006114205 Kit Blower Motor (9006114205)
- HEATFAB Gas Vent Pipe (9408-316)
- RW BECKETT Oil Burner, 8-1/2 Dia x 9 In L Air Tube (B2503)
- CHAMPION COOLER Aspen Pad, 22"x27", PK3 (310085-2)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180B-HW)
- BROAN Ventilation (B160E65RS)
- BROAN Ventilation (B130E65RS)
- BROAN Ventilation (B160E75RT)
- BROAN Ventilation (B150E75NT)
- BROAN Ventilation (B150H75NS)
- VENTAMATIC Fresh Air Supply Fan, Floor Mount (QUF100X)
- Broan Energy Recovery Ventilators