Shop All Energy Recovery Ventilators
Broan
Supply Fan, 0.7A, Electrical
Mfr # FIN-180P-HW
Zoro # G403927543
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type ECM
- Phase 1
- Green Certification or Other Recognition ENERGY STAR(R) Certified
- Housing Material Galvannealed Steel
- Number of Inlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # FIN-180P-HW
- Zoro # G403927543
- UPC # 026715260256
- Country of Origin Mexico
- Category Energy Recovery Ventilators
Dimensions
Overall Height | 10 in |
Overall Width | 10 1/4 in |
Overall Length | 14 3/4 in |
Manufacturer Warranty Length | 5 yr (Parts) |
Overall Depth | 14 3/4 in |
Duct Diameter | 6 in |
Duct Height | 6 in |
Duct Width | 6 in |
Description
Supply fan, Fan, Fresh air, Fresh in, Ventilator, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Height 6 in, Duct Width 6 in, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 180 cfm, Exhaust Airflow @ 0.200 in SP 180 cfm, Exhaust Airflow @ 0.250 in SP 180 cfm, Exhaust Airflow @ 0.400 in SP 170 cfm, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 5 W
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Baseboard Diffusr15X4.5 (C115SW)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN66)
- AIRSEPT Straight A/C Hose Connector - #12 to #12 (76804)
- ADFORS Roof Rpr Fabric 6''X25' (FDW6597-U)
- BROAN Ventilation (B160E75RT)
- BROAN Ventilation (B160E65RS)
- BROAN Ventilation (B130E65RS)
- SOLER & PALAU Energy Recovery Ventilator, 2025cfm, 230V (TRC1600-230)
- VENTAMATIC Fresh Air Supply Fan, Floor Mount (QUF100X)
- Broan Energy Recovery Ventilators