Shop All Range Hoods
This Product is Discontinued
Broan
Stainless Steel Range Hood Shell (Discontinued)
Mfr # 373004
Zoro # G0941477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vent Install Type Shell Only
- Color Stainless Steel
- Height (In.) 6"
- Width (In.) 30"
- Depth (In.) 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # 373004
- Zoro # G0941477
- UPC # 026715044542
- Country of Origin Multiple
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 30" |
Depth (In.) | 17-1/2" |
Width | 30" |
Depth | 17.5" |
Height | 6" |
Details
Item | Range Hood Shell |
Vent Install Type | Shell Only |
Color | Stainless Steel |
Commercial / Residential | Residential |
Series | 37000 |
Filter Type | Aluminum |
Material | Steel |
Installation Type | Under Cabinet |
Description
Stainless Steel Range Hood Shell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.