Broan

Stainless Steel Range Hood


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Vent Install Type Convertible Built-In
  • Color Stainless Steel
  • Duct Opening 3-1/4" x 10" or 7" dia.
  • Height (In.) 6"
  • Width (In.) 24"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Broan
  • MFR # F402404
  • Zoro # G0941346
  • UPC #
    026715142958
  • Country of Origin Mexico
  • Category Range Hoods

Dimensions

Height (In.) 6"
Width (In.) 24"
Depth (In.) 17-1/2"
Depth 17.5"
Height 6"
Width 24"

Description

Stainless Steel Range Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.