Shop All Range Hoods
Broan
Stainless Steel Non-ducted Range Hood
Mfr # 413604
Zoro # G0941705
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Non-Ducted Only
- Color Stainless Steel
- Height (In.) 6"
- Width (In.) 36"
- Depth (In.) 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # 413604
- Zoro # G0941705
- UPC # 026715023646
- Country of Origin Multiple
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 36" |
Depth (In.) | 17-1/2" |
Depth | 17.5" |
Height | 6" |
Width | 36" |
Details
Item | Ductless Under Cabinet Range Hood |
Vent Install Type | Non-Ducted Only |
Color | Stainless Steel |
Commercial / Residential | Residential |
Series | 41000 |
Filter Type | Charcoal |
Wattage | 240W |
Amps | 2A |
Voltage | 120V |
Number of Fan Speeds | 2 |
Light Type | Incandescent |
Number of Lights | 1 |
Switch Control Type | Rocker |
Light Bulb Wattage | 75W |
Includes | Charcoal Filter |
Standards | UL Listed, ADA Compliance |
Material | Steel |
Description
Stainless Steel Non-ducted Range Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY TRUNNION NON-REV 50/75 (44261801)
- GROEN Pilot (3750)
- DE CECCO De Cecco No. 11 Thin Spaghetti 1lbs, PK20 (VSA0011)
- BUNN Fitting, Tank Inlet.562 Id Tn (01200.0000)
- BROAN White-on-White Range Hood (F403611)
- BROAN Black Range Hood (F403023)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403004)
- BROAN Hood, Duct Free, 30 In, Stainless Steel (413004)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- BROAN Hood, Duct Free, 30 In, Black (413023)
- BROAN-NUTONE Broan-Nutone BP57 Aluminum Range Hood Filter - Light Lens (211766)
- Broan Range Hoods