Shop All Rocker Switches
Broan
Speed Control, 120V AC, SPST, 15 A
Mfr # P3RW
Zoro # G4110042
original price:
$22.15
5% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Length 1.75 in
- Standards UL Listed
- Height 4.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # P3RW
- Zoro # G4110042
- UPC # 026715260683
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 1.75 in |
Height | 4.25 in |
Width | 2 in |
Details
Item | Speed Control |
Contact Form | SPST |
Standards | UL Listed |
Color | White |
Type | Rocker, 3-Function |
Voltage | 120 |
Switch Color | White |
Application | Bathrooms |
Number of Switches or Dials | 3 |
Switch Type | Rocker |
Input Voltage | 120V AC |
Primary Voltage | 120V AC |
Product Type | Speed Control |
Items Controlled | Fans |
Reversible | Not Reversible |
Maximum Input Current | 15 A |
Description
Speed Control, Switch Type Rocker, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 15 A, Number of Switches or Dials 3, Reversible Not Reversible, Switch Color White, Primary Voltage 120V AC, Items Controlled Fans, Application Bathrooms, Standards UL Listed, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 100A, 700V AC, Non-Indicating (L70QS100.V)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- EATON Switch, Maint, On/None/Off, Screw (8004K45N1V2)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- Broan Rocker Switches