Shop All Rocker Switches
Broan
Speed Control, 120V AC, SPST, 15 A
Mfr # P2RW
Zoro # G4109604
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Type Rocker, 2-Function
- Color White
- Switch Color White
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Broan
- MFR # P2RW
- Zoro # G4109604
- UPC # 026715260676
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 4.25 in |
Width | 2 in |
Length | 1.75 in |
Details
Item | Speed Control |
Contact Form | SPST |
Type | Rocker, 2-Function |
Color | White |
Switch Color | White |
Voltage | 120 |
Standards | cUL Listed; cULus Listed; UL Listed |
Application | Bathrooms |
Product Type | Speed Control |
Primary Voltage | 120V AC |
Reversible | Not Reversible |
Maximum Input Current | 15 A |
Items Controlled | Fans |
Switch Type | Rocker |
Input Voltage | 120V AC |
Number of Switches or Dials | 2 |
Description
Speed Control, Switch Type Rocker, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 15 A, Number of Switches or Dials 2, Reversible Not Reversible, Switch Color White, Primary Voltage 120V AC, Items Controlled Fans, Application Bathrooms, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01C)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ007)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- JR PRODUCTS SPDT ON/ON SWITCH, BLACK (13095)
- LIPPERT ROCKER STYLE POWER SWITCH (379390)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- Broan Rocker Switches